Specifications
Dimensions
- Bore Diameter1-15/16 in
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUCFB
Overview
Mfr description
UCFB210-31TC 1-15/16" WIDE SET SCREW