Specifications
Dimensions
- Bore Diameter2 in
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUCFB
Overview
Mfr description
UCFB210-32TC 2" WIDE SET SCREW TEFLON