Motion
UCFCF206-18NPMZ2RF

AMI BEARINGS INC
UCFCF206-18NPMZ2RF

Four-Bolt Piloted Flange Ball Bearing Unit - 1.1250 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08627051
MFR #UCFCF206-18NPMZ2RF
List Price$252.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFCF206-18NPMZ2RF

Four-Bolt Piloted Flange Ball Bearing Unit - 1.1250 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08627051
MFR #UCFCF206-18NPMZ2RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$252.02/each for your price

Overview

Mfr description
UCFCF206-18NPMZ2RF 1-1/8" ZINC SET

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Normal
  • Bolt Center To Center Length
  • Bearing Number
    UC206-18
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Overall Width
    1.1720 in
  • Inner Ring Width
    1.5000 in
  • Description
    UCFCF206-18, Set Screw Locking Piloted Flange Cartridge Unit, UCFCF200 Series
  • Bolt Size
    7/16 in
  • Series
    UCFCF
  • Housing ID
    FCF206
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Type
    Piloted Flange Cartridge
  • Insert Material
    AISI 52100 Steel
  • Weight
    3.90 lbs
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought