Motion
UCFCSX11
Four-Bolt Piloted Flange Ball Bearing Unit - 55 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium
Mi Item #08627170
MFR #UCFCSX11
Price$373.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Piloted Flange Ball Bearing Unit - 55 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium
Mi Item #08627170
MFR #UCFCSX11

Mfr description
UCFCSX11 55MM MEDIUM SET SCREW PILOTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.53/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.2320 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    55 mm
  • Inner Ring Width
    2.5630 in
  • Overall Width
    1.7200 in
  • Weight
    8.82 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    UCX11-35
  • Description
    UCFCSX11-35, Set Screw Locking Piloted Flange Cartridge Unit, UCFCSX00 Series
  • Duty Type
    Medium
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grade
    52100
  • Housing ID
    FCSX11
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFCSX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)