Specifications
Dimensions
- Bore Diameter1-1/4 in
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUCFCS
Overview
Mfr description
UCFCS206-20TC 1-1/4" WIDE SET SCREW