Motion
UCFCS210-30C4HR23

AMI BEARINGS INC
UCFCS210-30C4HR23

Four-Bolt Piloted Flange Ball Bearing Unit - 1.8750 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08627255
MFR #UCFCS210-30C4HR23
List Price$544.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFCS210-30C4HR23

Four-Bolt Piloted Flange Ball Bearing Unit - 1.8750 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08627255
MFR #UCFCS210-30C4HR23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$544.84/each for your price

Overview

Mfr description
UCFCS210-30C4HR23 1-7/8" HIGH TEMP (450

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Normal
  • Bolt Center To Center Length
  • Bearing Number
    UC210-30
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Overall Width
    1.5980 in
  • Inner Ring Width
    2.0310 in
  • Description
    UCFCS210-30, Set Screw Locking Piloted Flange Cartridge Unit, UCFCS200 Series
  • Bolt Size
    1/2 in
  • Series
    UCFCS
  • Housing ID
    FCSX09
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Type
    Piloted Flange Cartridge
  • Insert Material
    AISI 52100 Steel
  • Weight
    5.20 lbs
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text