Motion
UCFCS212-36C4HR23

AMI BEARINGS INC
UCFCS212-36C4HR23

Four-Bolt Piloted Flange Ball Bearing Unit - 2-1/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08627285
MFR #UCFCS212-36C4HR23
Price$895.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFCS212-36C4HR23

Four-Bolt Piloted Flange Ball Bearing Unit - 2-1/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08627285
MFR #UCFCS212-36C4HR23

Mfr description
UCFCS212-36C4HR23 2-1/4" HIGH TEMP (450
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$895.99/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.2320 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    2-1/4 in
  • Inner Ring Width
    2.5630 in
  • Overall Width
    1.7200 in
  • Weight
    8.23 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    UC212-36
  • Description
    UCFCS212-36, Set Screw Locking Piloted Flange Cartridge Unit, UCFCS200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grade
    52100
  • Housing ID
    FCSX11
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFCS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)