Specifications
Dimensions
- Bore Diameter80 mm
- Length Through Bore82.60 mm
Details
- Bearing Insert MaterialAISI 52100 Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Housing TypePiloted Flange Catridge
- Locking DeviceSet Screw
- Lubrication TypeFood Grade Grease
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Ball Bearing Units
Overview
Mfr description
UCFC216NP 80MM WIDE SET SCREW NICKEL