Motion
UCFC217C4HR5

AMI BEARINGS INC
UCFC217C4HR5

Four-Bolt Piloted Flange Ball Bearing Unit - 85 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08627595
MFR #UCFC217C4HR5
Price$1,369.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFC217C4HR5

Four-Bolt Piloted Flange Ball Bearing Unit - 85 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08627595
MFR #UCFC217C4HR5

Mfr description
UCFC217C4HR5 85MM HIGH TEMP (400 DEG)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,369.77/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    147.10 mm
  • Bolt Size
    M20
  • Bore Diameter  
    85 mm
  • Inner Ring Width
    85.70 mm
  • Overall Width
    69.60 mm
  • Weight
    23.7 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    UC217
  • Description
    UCFC217, Set Screw Locking Piloted Flange Cartridge Unit, UCFC200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grade
    52100
  • Housing ID
    FC217
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)