Motion
UCFC218-56C4HR23

AMI BEARINGS INC
UCFC218-56C4HR23

Four-Bolt Piloted Flange Ball Bearing Unit - 90 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08627598
MFR #UCFC218-56C4HR23
Price$2,892.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFC218-56C4HR23

Four-Bolt Piloted Flange Ball Bearing Unit - 90 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08627598
MFR #UCFC218-56C4HR23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,892.16/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    155.50 mm
  • Bolt Size
    M20
  • Bore Diameter  
    90 mm
  • Inner Ring Width
    96 mm
  • Overall Width
    78.30 mm
  • Weight
    28.3 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    UC218
  • Description
    UCFC218, Set Screw Locking Piloted Flange Cartridge Unit, UCFC200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grade
    52100
  • Housing ID
    FC218
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFC

Overview

Mfr description
UCFC218-56C4HR23 3-1/2" HIGH TEMP (450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought