Specifications
Dimensions
- Bore Diameter20 mm
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUCFK
Overview
Mfr description
UCFK204TC 20MM WIDE SET SCREW TEFLON