Specifications
Dimensions
- Bore Diameter1 in
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUCFL
Overview
Mfr description
UCFL205-16TCMZ2 1" ZINC WIDE SET SCREW