Motion
UCFL214-43NP

AMI BEARINGS INC
UCFL214-43NP

Two-Bolt Flange Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08627964
MFR #UCFL214-43NP
List Price$539.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFL214-43NP

Two-Bolt Flange Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08627964
MFR #UCFL214-43NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$539.37/each for your price

Overview

Mfr description
UCFL214-43NP 2-11/16" WIDE SET SCREW

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Normal
  • Bolt Center To Center Length
  • Bearing Number
    UC214-43
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Overall Width
    2.9690 in
  • Inner Ring Width
    2.9370 in
  • Description
    UCFL214-43, Set Screw Locking Two-Bolt Flange Unit, UCFL200 Series
  • Bolt Size
    3/4 in
  • Series
    UCFL
  • Housing ID
    FL214
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Weight
    13.22 lbs
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text