Motion
UCFL319-60
Two-Bolt Flange Ball Bearing Unit - 95 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy
Mi Item #08627995
MFR #UCFL319-60
Price$1,950.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 95 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy
Mi Item #08627995
MFR #UCFL319-60

Mfr description
UCFL319-60 3-3/4" HEAVY SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,950.56/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    330 mm
  • Bolt Size
    M36
  • Bore Diameter  
    95 mm
  • Inner Ring Width
    103 mm
  • Overall Width
    121 mm
  • Weight
    48.6 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    UC319
  • Description
    UCFL319, Set Screw Locking Two-Bolt Flange Unit, UCFL300 Series
  • Duty Type
    Heavy
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grade
    52100
  • Housing ID
    FL319
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)