Specifications
Dimensions
- Bore Diameter15/16 in
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialThermoplastic
- Locking DeviceSet Screw
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUCFPL
Overview
Mfr description
UCFPL205-15CW 15/16" WIDE SET SCREW