Motion
UCFPL209-27MZ20B

AMI BEARINGS INC
UCFPL209-27MZ20B

Four-Bolt Flange Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08628333
MFR #UCFPL209-27MZ20B
Price$456.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFPL209-27MZ20B

Four-Bolt Flange Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08628333
MFR #UCFPL209-27MZ20B

Mfr description
UCFPL209-27MZ20B 1-11/16" KANIGEN SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.36/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4-1/8 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    1-11/16 in
  • Inner Ring Width
    1.9370 in
  • Overall Width
    2-9/64 in
  • Weight
    2.56 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    UC209-27MZ20
  • Color
    Black
  • Description
    UCFPL209-27MZ20B, Set Screw Locking Four-Bolt Flange Unit, UCFPL200MZ20 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grade
    52100
  • Housing ID
    FPL209
  • Housing Material
    Thermoplastic
  • Housing Type
    4-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFPL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)