Motion
UCFS307-20
Four-Bolt Piloted Flange Ball Bearing Unit - 35 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy
Mi Item #08628385
MFR #UCFS307-20
Price$245.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Piloted Flange Ball Bearing Unit - 35 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy
Mi Item #08628385
MFR #UCFS307-20

Mfr description
UCFS307-20 1-1/4" HEAVY SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.70/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    100 mm
  • Bolt Size
    M16
  • Bore Diameter  
    35 mm
  • Inner Ring Width
    48 mm
  • Overall Width
    40 mm
  • Weight
    5.35 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    UC307
  • Description
    UCFS307, Set Screw Locking Piloted Four-Bolt Flange Unit, UCFS300 Series
  • Duty Type
    Heavy
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grade
    52100
  • Housing ID
    FS307
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)