Motion
UCFS310-30
Four-Bolt Piloted Flange Ball Bearing Unit - 50 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy
MI ITEM #08628386
MFR #UCFS310-30
Price$434.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Piloted Flange Ball Bearing Unit - 50 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy
MI ITEM #08628386
MFR #UCFS310-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$434.85/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    132 mm
  • Bolt Size
    M20
  • Bore Diameter  
    50 mm
  • Inner Ring Width
    61 mm
  • Overall Width
    55 mm
  • Weight
    11.8 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    UC310
  • Description
    UCFS310, Set Screw Locking Piloted Four-Bolt Flange Unit, UCFS300 Series
  • Duty Type
    Heavy
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grade
    52100
  • Housing ID
    FS310
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFS

Overview

Mfr description
UCFS310-30 1-7/8" HEAVY SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought