Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUCFT
Overview
Mfr description
UCFT204-12NZ 3/4" WIDE SET SCREW 2-BOLT