Specifications
Dimensions
- Bore Diameter1-15/16 in
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUCFX
Overview
Mfr description
UCFX10-31C4HR23 1-15/16" MED HIGH TEMP