Specifications
Dimensions
- Bore Diameter45 mm
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUCF
Overview
Mfr description
UCF209TC 45MM WIDE SET SCREW TEFLON