Specifications
Dimensions
- Bore Diameter2-1/2 in
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUCF
Overview
Mfr description
UCF213-40TC 2-1/2" WIDE SET SCREW