Specifications
Dimensions
- Bolt SizeM16
- Bore Diameter65 mm
Details
- Bearing Insert MaterialAISI 52100 Steel
- Closure Type2 Open Covers
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Flange
- Locking DeviceSet Screw
- Lubrication TypeFood Grade Grease
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)