Specifications
Dimensions
- Bore Diameter3-1/4 in
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUCF
Overview
Mfr description
UCF217-52C4HR23 3-1/4" HIGH TEMP (450