Overview
Mfr description
UCHPL201-8MZ20B 1/2" KANIGEN SET SCREW
Specifications
- Bore Diameter
- Housing MaterialPBT Thermoplastic
- Locking DeviceSet Screw
- Outside Diameter2.5625 in
- Product TypeHanger Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data