Specifications
Dimensions
- Bore Diameter5/8 in
- Outside Diameter2.5625 in
Details
- Housing MaterialPBT Thermoplastic
- Locking DeviceSet Screw
- Product TypeHanger Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)