Motion
UCHPL206-20MZ20W

AMI BEARINGS INC
UCHPL206-20MZ20W

UCHPL206-20MZ20W
MI ITEM #08628876
MFR #UCHPL206-20MZ20W
Price$328.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCHPL206-20MZ20W

UCHPL206-20MZ20W
MI ITEM #08628876
MFR #UCHPL206-20MZ20W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$328.22/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter
    3.5000 in
  • Overall Width  
    2.5000 in

Details

  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units

Overview

Mfr description
UCHPL206-20MZ20W 1-1/4" KANIGEN SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought