Motion
UCHPL207-20MZ20B

AMI BEARINGS INC
UCHPL207-20MZ20B

UCHPL207-20MZ20B
MI ITEM #08628907
MFR #UCHPL207-20MZ20B
Price$402.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCHPL207-20MZ20B

UCHPL207-20MZ20B
MI ITEM #08628907
MFR #UCHPL207-20MZ20B

Mfr description
UCHPL207-20MZ20B 1-1/4" KANIGEN SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.65/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter
    3.5000 in
  • Overall Width  
    2.5000 in

Details

  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)