Overview
Mfr description
UCHPL207-23MZ20B 1-7/16" KANIGEN SET
Specifications
- Bore Diameter
- Housing MaterialPBT Thermoplastic
- Locking DeviceSet Screw
- Outside Diameter3.5000 in
- Overall Width
- Product TypeHanger Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data