Motion
UCLCX06-19
UCLCX06-19
Mi Item #08628986
MFR #UCLCX06-19
Price$172.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UCLCX06-19
Mi Item #08628986
MFR #UCLCX06-19

Mfr description
UCLCX06-19 1-3/16" MEDIUM SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.16/each

Specifications

Dimensions

  • Housing Width  
    1-7/32 in
  • Outside Diameter  
    3-7/8 in
  • Shaft Diameter
    1-3/16 in
  • Weight
    2.88 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Medium Duty
  • Housing ID
    LC207
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Ball Bearing Cartridges
  • Series
    UCLCX00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)