Specifications
Dimensions
- Housing Width1-7/32 in
- Outside Diameter3-7/8 in
- Shaft Diameter1-1/4 in
- Weight2.84 lbs
Details
- Bearing MaterialAISI 52100 Steel
- Duty TypeMedium Duty
- Housing IDLC207
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Product TypeBall Bearing Cartridges
- SeriesUCLCX00
Overview
Mfr description
UCLCX06-20 1-1/4" MEDIUM SET SCREW