Motion
UCLCX09-27
UCLCX09-27
Mi Item #08628993
MFR #UCLCX09-27
Price$266.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UCLCX09-27
Mi Item #08628993
MFR #UCLCX09-27

Mfr description
UCLCX09-27 1-11/16" MEDIUM SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.66/each

Specifications

Dimensions

  • Housing Width  
    1-15/32 in
  • Outside Diameter  
    4-9/16 in
  • Shaft Diameter
    1-11/16 in
  • Weight
    4.44 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Medium Duty
  • Housing ID
    LC210
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Ball Bearing Cartridges
  • Series
    UCLCX00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)