Overview
Mfr description
UCLCX10-30 1-7/8" MEDIUM SET SCREW
Specifications
- Outside Diameter
- Housing Width
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Housing IDLC211
- Duty TypeMedium Duty
- Bearing MaterialAISI 52100 Steel
- SeriesUCLCX00
- Weight5.44 lbs
- Shaft Diameter1-7/8 in
- Product TypeBall Bearing Cartridges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data