Motion
UCLCX10-32
UCLCX10-32
MI ITEM #08628997
MFR #UCLCX10-32
Price$331.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UCLCX10-32
MI ITEM #08628997
MFR #UCLCX10-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$331.32/each

Specifications

Dimensions

  • Housing Width  
    1-19/32 in
  • Outside Diameter  
    4-15/16 in
  • Shaft Diameter
    2.0000 in
  • Weight
    5.24 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Medium Duty
  • Housing ID
    LC211
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Ball Bearing Cartridges
  • Series
    UCLCX00

Overview

Mfr description
UCLCX10-32 2" MEDIUM SET SCREW ROUND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought