Motion
UCME208
Four-Bolt Piloted Flange Ball Bearing Unit - 40 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08629202
MFR #UCME208
Price$214.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Piloted Flange Ball Bearing Unit - 40 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08629202
MFR #UCME208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$214.24/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    84.90 mm
  • Bolt Size
    M10
  • Bore Diameter  
    40 mm
  • Inner Ring Width
    49.20 mm
  • Overall Width
    29.20 mm
  • Weight
    3.60 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    UC208
  • Description
    UCME208, Set Screw Locking Piloted Flange Cartridge Unit, UCME200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grade
    52100
  • Housing ID
    ME208
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCME

Overview

Mfr description
UCME208 40MM WIDE SET SCREW PILOTED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought