Motion
UCMF202-10MZ20RF

AMI BEARINGS INC
UCMF202-10MZ20RF

Four-Bolt Flange Ball Bearing Unit - 0.6250 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08629318
MFR #UCMF202-10MZ20RF
List Price$397.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCMF202-10MZ20RF

Four-Bolt Flange Ball Bearing Unit - 0.6250 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08629318
MFR #UCMF202-10MZ20RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$397.90/each for your price

Overview

Mfr description
UCMF202-10MZ20RF 5/8" KANIGEN SET SCREW

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Duty Type
    Normal
  • Bolt Center To Center Length
  • Bearing Number
    UC202-10
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Overall Width
    1.3110 in
  • Inner Ring Width
    1.2200 in
  • Description
    UCF202-10, Set Screw Locking Four-Bolt Flange Unit, UCLF200/UCF200 Series
  • Bolt Size
    3/8 in
  • Series
    UCMF
  • Housing ID
    F204
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Type
    4-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Weight
    1.37 lbs
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text