Specifications
Dimensions
- Bore Diameter20 mm
Details
- Bearing Insert MaterialBearing Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUCMF
Overview
Mfr description
UCMF204MZ2 20MM ZINC WIDE SET SCREW