Motion
UCMST205-16MZ20RF

AMI BEARINGS INC
UCMST205-16MZ20RF

Ball Bearing Take-Up Unit - 1 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08629457
MFR #UCMST205-16MZ20RF
Price$435.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCMST205-16MZ20RF

Ball Bearing Take-Up Unit - 1 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #08629457
MFR #UCMST205-16MZ20RF

Mfr description
UCMST205-16MZ20RF 1" KANIGEN SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.94/each

Specifications

Dimensions

  • Bore Diameter  
    1 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCMST205-16MZ20RF
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)