Motion
UCMST206-20MZ20RF

AMI BEARINGS INC
UCMST206-20MZ20RF

Ball Bearing Take-Up Unit - Cast Iron Housing, Set Screw Collar
Mi Item #08629471
MFR #UCMST206-20MZ20RF
Price$508.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCMST206-20MZ20RF

Ball Bearing Take-Up Unit - Cast Iron Housing, Set Screw Collar
Mi Item #08629471
MFR #UCMST206-20MZ20RF

Mfr description
UCMST206-20MZ20RF 1-1/4" KANIGEN SET
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$508.02/each

Specifications

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCMST206-20MZ20RF
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)