Motion
UCMT201-8MZ2RF

AMI BEARINGS INC
UCMT201-8MZ2RF

Ball Bearing Take-Up Unit - Side Mount, 1/2 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #08629551
MFR #UCMT201-8MZ2RF
List Price$223.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCMT201-8MZ2RF

Ball Bearing Take-Up Unit - Side Mount, 1/2 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #08629551
MFR #UCMT201-8MZ2RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$223.54/each for your price

Overview

Mfr description
UCMT201-8MZ2RF 1/2" ZINC SET SCREW RF

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCMT201-8MZ2RF
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text