Motion
UCMT204-12MZ20

AMI BEARINGS INC
UCMT204-12MZ20

Ball Bearing Take-Up Unit - 3/4 in Bore, Stainless Steel Housing, Set Screw Collar
Mi Item #08629562
MFR #UCMT204-12MZ20
Price$345.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCMT204-12MZ20

Ball Bearing Take-Up Unit - 3/4 in Bore, Stainless Steel Housing, Set Screw Collar
Mi Item #08629562
MFR #UCMT204-12MZ20

Mfr description
UCMT204-12MZ20 3/4" KANIGEN SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.97/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCMT204-12MZ20
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)