Motion
UCMT205-16MZ20

AMI BEARINGS INC
UCMT205-16MZ20

Ball Bearing Take-up Unit - Side Mount, 1 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty, 0.4720 in, 11.98 mm Slot
Mi Item #08629569
MFR #UCMT205-16MZ20
Price$379.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCMT205-16MZ20

Ball Bearing Take-up Unit - Side Mount, 1 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty, 0.4720 in, 11.98 mm Slot
Mi Item #08629569
MFR #UCMT205-16MZ20

Mfr description
UCMT205-16MZ20 1" KANIGEN SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.05/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bore Length
    1.3390 in, 34 mm
  • Inner Ring Width
    1.3390 in, 34 mm
  • Insert Outer Diameter
    2.0472 in, 52 mm
  • Length Through Bore
    1.3390 in, 34 mm
  • Outside Diameter
    2.0472 in, 52 mm
  • Overall Height
    3-13/16 in, 96.83 mm
  • Overall Length
    3-1/2 in, 88.90 mm
  • Overall Width
    1-1/4 in, 31.80 mm
  • Shaft Diameter
    1.0000 in, 25.39 mm
  • Size Code
    205
  • Slot Spacing  
    2.0000 in, 50.79 mm
  • Slot Width  
    0.4720 in, 11.98 mm
  • Take Up Frame Size
    205
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.94 lbs, 0.88 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UC200MZ20
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Country of Origin
    USA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    14011.9 N, 3150 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Kanigen
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCMT205-16MZ20
  • Material
    Cast Stainless Steel
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14011.9 N, 3150 lbf
  • Radial Static Load Capacity
    800 kgf, 1780 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC205-16MZ20
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Single Lip Seal
  • Sealing Type
    Single Lip Seal
  • Self Aligning
    True
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    7917.83 N, 1780 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)