Motion
UCMT206-18MZ2

AMI BEARINGS INC
UCMT206-18MZ2

Ball Bearing Take-Up Unit - Side Mount, 1-1/8 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #08629574
MFR #UCMT206-18MZ2
Price$292.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCMT206-18MZ2

Ball Bearing Take-Up Unit - Side Mount, 1-1/8 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #08629574
MFR #UCMT206-18MZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$292.73/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCMT206-18MZ2
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount

Overview

Mfr description
UCMT206-18MZ2 1-1/8" ZINC WIDE SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought