Motion
UCMT206-20MZ20

AMI BEARINGS INC
UCMT206-20MZ20

Ball Bearing Take-Up Unit - 1-1/4 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #08629580
MFR #UCMT206-20MZ20
Price$441.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCMT206-20MZ20

Ball Bearing Take-Up Unit - 1-1/4 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #08629580
MFR #UCMT206-20MZ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$441.78/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCMT206-20MZ20
  • Product Type
    Take-Up Ball Bearing Units

Overview

Mfr description
UCMT206-20MZ20 1-1/4" KANIGEN SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought