Motion
UCMT207MZ2RF

AMI BEARINGS INC
UCMT207MZ2RF

Ball Bearing Take-Up Unit - Stainless Steel Housing, Set Screw Collar
MI ITEM #08629595
MFR #UCMT207MZ2RF
Price$432.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCMT207MZ2RF

Ball Bearing Take-Up Unit - Stainless Steel Housing, Set Screw Collar
MI ITEM #08629595
MFR #UCMT207MZ2RF

Mfr description
UCMT207MZ2RF 35MM ZINC SET SCREW RF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.50/each

Specifications

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCMT207MZ2RF
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)