Motion
UCNFL201-8CB

AMI BEARINGS INC
UCNFL201-8CB

Two-Bolt Flange Ball Bearing Unit - 0.5000 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08629601
MFR #UCNFL201-8CB
List Price$143.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNFL201-8CB

Two-Bolt Flange Ball Bearing Unit - 0.5000 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08629601
MFR #UCNFL201-8CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.24/each for your price

Overview

Mfr description
UCNFL201-8CB 1/2" WIDE SET SCREW BLACK

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Bolt Center To Center Length
  • Bearing Number
    UC201-8MZ2
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Overall Width
    1-21/64 in
  • Inner Ring Width
    1.2200 in
  • Description
    UCNFL201-8MZ2B, Set Screw Locking Two-Bolt Flange Unit, UCNFL200MZ2 Series
  • Bolt Size
    3/8 in
  • Series
    UCNFL
  • Color
    Black
  • Housing ID
    NFL204
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Weight
    0.62 lbs
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text