Motion
UCNFL203MZ2RFW

AMI BEARINGS INC
UCNFL203MZ2RFW

Two-Bolt Flange Ball Bearing Unit - 17 mm Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08629644
MFR #UCNFL203MZ2RFW
Price$159.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNFL203MZ2RFW

Two-Bolt Flange Ball Bearing Unit - 17 mm Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08629644
MFR #UCNFL203MZ2RFW

Mfr description
UCNFL203MZ2RFW 17MM ZINC SET SCREW RF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.92/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    90 mm
  • Bolt Size
    M10
  • Bore Diameter  
    17 mm
  • Inner Ring Width
    31 mm
  • Overall Width
    33.70 mm
  • Weight
    0.58 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    UC203MZ2
  • Color
    White
  • Description
    UCNFL203MZ2W, Set Screw Locking Two-Bolt Flange Unit, UCNFL200MZ2 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grade
    52100
  • Housing ID
    NFL204
  • Housing Material
    Thermoplastic
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCNFL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)