Motion
UCNFL206-17MZ2RFB

AMI BEARINGS INC
UCNFL206-17MZ2RFB

Two-Bolt Flange Ball Bearing Unit - 1-1/16 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08629728
MFR #UCNFL206-17MZ2RFB
Price$199.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNFL206-17MZ2RFB

Two-Bolt Flange Ball Bearing Unit - 1-1/16 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08629728
MFR #UCNFL206-17MZ2RFB

Mfr description
UCNFL206-17MZ2RFB 1-1/16" ZINC SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.81/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4-39/64 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1-1/16 in
  • Inner Ring Width
    1.5000 in
  • Overall Width
    1-5/8 in
  • Weight
    1.06 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    UC206-17MZ2
  • Color
    Black
  • Description
    UCNFL206-17MZ2B, Set Screw Locking Two-Bolt Flange Unit, UCNFL200MZ2 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grade
    52100
  • Housing ID
    NFL206
  • Housing Material
    Thermoplastic
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCNFL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)