Motion
UCNFL208-24MZ2CEB

AMI BEARINGS INC
UCNFL208-24MZ2CEB

Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08629897
MFR #UCNFL208-24MZ2CEB
Price$267.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNFL208-24MZ2CEB

Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08629897
MFR #UCNFL208-24MZ2CEB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.83/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5-43/64 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width
    1.9370 in
  • Overall Width
    2-1/32 in
  • Weight
    2.04 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    UC208-24MZ2
  • Color
    Black
  • Description
    UCNFL208-24MZ2B, Set Screw Locking Two-Bolt Flange Unit, UCNFL200MZ2 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grade
    52100
  • Housing ID
    NFL208
  • Housing Material
    Thermoplastic
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCNFL

Overview

Mfr description
UCNFL208-24MZ2CEB 1-1/2" ZINC WIDE SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought