Motion
UCNST201C4HR5

AMI BEARINGS INC
UCNST201C4HR5

Ball Bearing Take-up Unit - 12 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 3/8 in, 9.52 mm Slot
Mi Item #08629993
MFR #UCNST201C4HR5
Price$127.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST201C4HR5

Ball Bearing Take-up Unit - 12 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 3/8 in, 9.52 mm Slot
Mi Item #08629993
MFR #UCNST201C4HR5

Mfr description
UCNST201C4HR5 12MM HIGH TEMP (400 DEG)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.76/each

Specifications

Dimensions

  • Between Frame Width
    19.10 mm, 3/4 in
  • Body Width
    1-7/32 in, 31 mm
  • Bore Diameter  
    12 mm
  • Bore Length
    1.2200 in, 30.98 mm
  • Housing Dimensions
    1-7/32 in, 31 mm
  • Housing Width
    1-7/32 in, 31 mm
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Insert Outer Diameter
    1.8504 in, 47 mm
  • Length Through Bore
    1.2200 in, 30.98 mm
  • Outside Diameter
    1.8500 in, 47 mm
  • Overall Height
    3-1/2 in, 88.90 mm
  • Overall Length
    3-35/64 in, 90.09 mm
  • Overall Width
    1-7/32 in, 31 mm
  • Shaft Diameter
    0.5000 in, 12.69 mm
  • Size Code
    201-8
  • Slot Spacing  
    1-7/8 in, 47.60 mm
  • Slot Width  
    3/8 in, 9.52 mm
  • Take Up Frame Size
    NST204
  • Weight
    1.85 lbs, 0.839 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UC200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    NST204
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    12855 N, 2890 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Yuken Super-Lube #3 (HR5 Type)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UCNST201C4HR5
  • Material
    Cast Iron
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Maximum Temperature
    200 °C, 392 °F
  • Mounting Type
    Narrow Slot
  • Operating Temperature Range
    200 °C, 392 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    12855 N, 2890 lbf
  • Radial Static Load Capacity
    6672 N, 1500 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC201-8
  • Retainer Type
    Riveted Steel
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)